Shop All Quick Connect Fittings
Dorman
Fuel Retaining Clip, 800-016
Mfr # 800-016
Zoro # G7792216
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 0.313 in; 3/8 in
- Number of Pieces 6
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 800-016
- Zoro # G7792216
- UPC # 19495039785
- Country of Origin Unknown
- Category Quick Connect Fittings
Dimensions
Outside Dia. | 0.313 in; 3/8 in |
Details
Item | Fuel Line Clip |
Number of Pieces | 6 |
Material | Plastic |
Description
Fuel Retaining Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 805K8 Micro V Belt, 80.5 in Pitch Length, 1.12 in Top Width, 8 Ribs (805K8)
- MILTON Reducer Bushings, 3/8", Malex1/4" Female (651)
- BANDO TimingBelt, Synchro-Link, Neoprene, 210L075 (210L075G)
- RULAND Coupling, 4 Beam Clamp, Bore 3/16x5/32 In (PCR10-3-2.5-A)
- DORMAN Fuel Line 5/16 In., 800-074 (800-074)
- DORMAN Splice For A/C Lines, 800-641 (800-641)
- DORMAN Line Terminator, 800-994 (800-994)
- DORMAN Fuel Line Clamps, 800-309 (800-309)
- DORMAN Fuel Line Union, 800-011 (800-011)
- DORMAN Fuel Retaining Clip, 800-045 (800-045)
- DIXON DF Series Industrial Female Quick Connect Coupler, 3/8-18 Nominal, Quick Disconnect Coupler x NPTF, (3FF3-S)
- Dorman Quick Connect Fittings