Shop All Quick Connect Fittings
Dorman
Fuel Retaining Clip, 800-015
Mfr # 800-015
Zoro # G7792268
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Outside Dia. 0.313 in; 3/8 in
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 800-015
- Zoro # G7792268
- UPC # 19495039778
- Country of Origin Unknown
- Category Quick Connect Fittings
Dimensions
Outside Dia. | 0.313 in; 3/8 in |
Details
Material | Plastic |
Number of Pieces | 6 |
Item | Fuel Line Clip |
Description
Fuel Retaining Clip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213 Frame, 460V AC Voltage, 1,765 Nameplate RPM (D7P2D)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3 HP, 115/230V AC Voltage, 182T Frame, 3450 Nameplate RPM (L1406T)
- ZORO SELECT Major Service Kit .630 (C87866-P)
- ARO Filter/Regulator/Lub., 1/4" NPT, 61 cfm (C38221-810)
- DORMAN High Comp Union, 800-202 (800-202)
- DORMAN COLD SIDE INTERCOOLER PIPE KIT (667-300)
- DORMAN Fuel Retaining Clip, 800-004 (800-004)
- DORMAN Fuel Retaining Clip, 800-016 (800-016)
- DORMAN Splice For A/C Lines, 800-641 (800-641)
- DORMAN Fuel Line Repair, 800-231 (800-231)
- TRANSAIR 45 Degree Elbow, For 25mm Tubing (6612 25 00)
- Dorman Hose Fittings