Shop All Quick Connect Fittings
Dorman
Fuel Retaining Clip, 800-007
Mfr # 800-007
Zoro # G7799173
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Outside Dia. 10.5 mm
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 800-007
- Zoro # G7799173
- UPC # 19495026341
- Country of Origin Unknown
- Category Quick Connect Fittings
Dimensions
Outside Dia. | 10.5 mm |
Details
Material | Steel |
Item | Fuel Line Clip |
Number of Pieces | 3 |
Description
Fuel Retaining Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor VFSWDM3615T-E, Food Safe, IP69, 5HP, 1750RPM, 3PH, 60HZ, 184TC, 3646M, TEFC, F1 (VFSWDM3615T-E)
- D&D 1212mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1212)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0392M10AN, Pressure Line, 10 micron, Outside-In (MF0059220)
- CONRADER Pressure Relief Valve, Brass Ball (1299O-CE-150)
- DORMAN High Comp Union, 800-202 (800-202)
- DORMAN Fuel Line 5/16 In., 800-074 (800-074)
- DORMAN Fuel Retaining Clip, 800-004 (800-004)
- DORMAN Fuel Line Repair, 800-231 (800-231)
- DORMAN Splice For A/C Lines, 800-641 (800-641)
- DORMAN Fuel Retaining Clip, 800-045 (800-045)
- PRIMEFIT 1/4" In Line Shut Off Valve (CT1006)
- Dorman Quick Connect Fittings