Shop All Quick Connect Fittings
Dorman
Fuel Retaining Clip, 800-005
Mfr # 800-005
Zoro # G7800293
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 5/16 in
- Number of Pieces 5
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 800-005
- Zoro # G7800293
- UPC # 19495025627
- Country of Origin Unknown
- Category Quick Connect Fittings
Dimensions
Outside Dia. | 5/16 in |
Details
Number of Pieces | 5 |
Item | Fuel Line Clip |
Material | Plastic |
Description
Fuel Retaining Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263453, Pressure Line, 5 micron, Outside-In (MF0060285)
- A1 CARDONE New Power Steering Pump Pully, 3P-65124 (3P-65124)
- GATES XPA1500 Metric V-Belt, 1500mm Outside Length, 13mm Top Width, 1 Ribs (XPA1500)
- BESTORQ Banded Cogged Belt, 92 in Outside Length, 1.98 in Top Width, 3 Ribs (3/BX89)
- DORMAN Fuel Retaining Clip, 800-045 (800-045)
- DORMAN Fuel Line Repair, 800-231 (800-231)
- DORMAN Fuel Line Union, 800-011 (800-011)
- DORMAN Fuel Retaining Clip, 800-016 (800-016)
- DORMAN Splice For A/C Lines, 800-644 (800-644)
- DORMAN Splice For A/C Lines, 800-641 (800-641)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Male NPT (Black), PK 100 (CPA441-100K)
- Dorman Quick Connect Fittings