Shop All Quick Connect Fittings
Dorman
Fuel Line Repair, 800-233
Mfr # 800-233
Zoro # G7793187
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Threaded Fitting; O Rings
- Length 4-3/4 in
- Special Features 90 Degree End
- Number of Pieces 1
- Connection Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 800-233
- Zoro # G7793187
- UPC # 19495026242
- Country of Origin Unknown
- Category Quick Connect Fittings
Dimensions
Length | 4-3/4 in |
Details
Includes | (1) Threaded Fitting; O Rings |
Special Features | 90 Degree End |
Item | Fuel Line Repair Kit |
Number of Pieces | 1 |
Connection Type | Male |
Material | Steel |
Description
Fuel Line Repair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Auto Drain Valve, Pipe 1/4" NPT, 38 gpm (53RG49)
- INDUSTRIAL CHOICE 1/2 x 25 Ft Roll EPDM Air-Water-Light Chemical 200PSI hose Red (ICH-ER1/2-200RD-25)
- WEATHERHEAD Spacer Ring, 1555846 (ET425SR-195D)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (P-LPL-150-AL)
- DORMAN Fuel Line 5/16 In., 800-074 (800-074)
- DORMAN Splice For A/C Lines, 800-644 (800-644)
- DORMAN Line Terminator, 800-994 (800-994)
- DORMAN Fuel Line Union, 800-011 (800-011)
- DORMAN High Comp Union, 800-202 (800-202)
- DORMAN Splice For A/C Lines, 800-641 (800-641)
- MILTON INDUSTRIES BODY COUPLER MALE 3/8NPT (MIS-719)
- Dorman Hose Fittings