Shop All Quick Connect Fittings
Dorman
Fuel Line Repair, 800-225
Mfr # 800-225
Zoro # G7792243
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Connection Type Disconnects
- Material Steel
- Length 12 in
- Special Features Double Bead Line, 90 Degree End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 800-225
- Zoro # G7792243
- UPC # 19495026198
- Country of Origin Unknown
- Category Quick Connect Fittings
Dimensions
Length | 12 in |
Details
Number of Pieces | 1 |
Connection Type | Disconnects |
Material | Steel |
Item | Fuel Repair Line |
Special Features | Double Bead Line, 90 Degree End |
Description
Fuel Line Repair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Cup, Grease, 3 1/2 Oz (201468)
- CONRADER Cold Start Valve, 0 to 12 CFM, 1/4" (M)NPT (SU3-1/4)
- RUSTLICK Dielectric Oil, 5 gal, Bucket (72052)
- MILTON Reusable Hose End Fitting, 3/8 MNPT, PK5 (622)
- DORMAN Splice For A/C Lines, 800-641 (800-641)
- DORMAN High Comp Union, 800-202 (800-202)
- DORMAN Clamp Assortment, 800-306 (800-306)
- DORMAN Fuel Retaining Clip, 800-004 (800-004)
- DORMAN Splice For A/C Lines, 800-644 (800-644)
- DORMAN Fuel Retaining Clip, 800-016 (800-016)
- MILTON 1/2 In. FNPT G-Style Hardened Steel Plug (S-1818)
- Dorman Quick Connect Fittings