Shop All Fuel Lines & Hoses
Dorman
Fuel Line Connector, 800-153
Mfr # 800-153
Zoro # G7312713
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit General Motors 2007-82
- Material Steel
- Connector Type Male O-Ring
- Fitting Size M16-1.5; 3/8 in
- Tube Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 800-153
- Zoro # G7312713
- UPC # 19495026112
- Country of Origin China
- Category Fuel Lines & Hoses
Dimensions
Fitting Size | M16-1.5; 3/8 in |
Tube Length | 18 in |
Details
Vehicle Fit | General Motors 2007-82 |
Material | Steel |
Connector Type | Male O-Ring |
Item | Fuel Line Clip |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Steering Wheel Cover, Do Not Operate, 20 (KDD824)
- SPEC-D TUNING 93-97 Ford Ranger Black Corner Lights, 2LC-RAN93JM-RS (2LC-RAN93JM-RS)
- DONALDSON Hydraulic Filter, Spin-On, P174675 (P174675)
- 3M Conspicuity, Cut, 2 In, White, Truck (983-10)
- DORMAN Fuel Line Connector, 800-058 (800-058)
- DORMAN Fuel Line Compression Union-Adapts Nylon, 800-226 (800-226)
- DORMAN Fuel Line Clip, 800-021 (800-021)
- DORMAN OE Replacement 213 Length 10 Millimeter Outer Diameter Plastic (904-015)
- DORMAN OE Replacement 233 Length 8 Millimeter Outer Diameter Plastic (904-016)
- DORMAN Fuel Line Clip, 800-042 (800-042)
- GATES Filler Neck Hose, 23963 (23963)
- Dorman Fuel & Emission Hoses