Shop All Fuel Lines & Hoses
Dorman
Fuel Line Connector, 800-130
Mfr # 800-130
Zoro # G7317062
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Ford 2011-91, Lincoln 2014-91, Mercury 2011-91
- Material Steel
- Connector Type Spring Lock x Barb
- Gasket Material Viton
- Fitting Size 11 mm; 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 800-130
- Zoro # G7317062
- UPC # 19495034711
- Country of Origin Taiwan, Province of China
- Category Fuel Lines & Hoses
Dimensions
Fitting Size | 11 mm; 5/16 in |
Details
Vehicle Fit | Ford 2011-91, Lincoln 2014-91, Mercury 2011-91 |
Material | Steel |
Connector Type | Spring Lock x Barb |
Gasket Material | Viton |
Item | Fuel Line Connector |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Engine Oil Filter, 72132WS (72132WS)
- LANG TOOLS Exhaust Hanger Removal Pliers (436A)
- SLICK LOCKS SlickLocks: Spinner 360 Fits Master/American and Slick Locks Puck Locks (SLL-NPS-10)
- PETERSON MANUFACTURING Amber Lens 438 Length x 118 Width Rectangular Without Housing Mounts With 2 Screws (V487A)
- DORMAN Engine Air Intake Hose, 696-725 (696-725)
- DORMAN Fuel Line Clip, 800-032 (800-032)
- DORMAN OE Replacement 213 Length 10 Millimeter Outer Diameter Plastic (904-015)
- DORMAN Engine Crankcase Breather Hose, 46006 (46006)
- DORMAN Fuel Line Clip, 800-043 (800-043)
- DORMAN Fuel Hose, 904-101 (904-101)
- GATES Barricade Fuel Line Hose, 27312 (27312)
- Dorman Fuel Lines & Hoses