Shop All Fuel Lines & Hoses
Dorman
Fuel Line Connector, 800-059
Mfr # 800-059
Zoro # G7320991
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Chrysler 2000-88, General Motors 2007-89
- Material Plastic
- Connector Type Quick Disconnect
- Fitting Size 3/8 in; 3/8 in
- Gasket Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 800-059
- Zoro # G7320991
- UPC # 19495025979
- Country of Origin United States
- Category Fuel Lines & Hoses
Dimensions
Fitting Size | 3/8 in; 3/8 in |
Tube Length | 18 in |
Details
Vehicle Fit | Chrysler 2000-88, General Motors 2007-89 |
Material | Plastic |
Item | Fuel Line Connector |
Connector Type | Quick Disconnect |
Gasket Material | Viton |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLIGHT Golight Radioray GT Series Permanent Mount - White Halogen - Hard Wire (2020GT)
- QUICKCABLE Contact, Crimp Type, 4/0 AWG, PK10 (123110-525-010)
- HALTEC Slide Hammer Bead Breaker, 48 In (71500)
- BENDIX Bendix Prm Copper Free Semi-Metallic BPR Disc Brake Pad-Rear, CFM1012 (CFM1012)
- DORMAN Fuel Line Clip, 800-043 (800-043)
- DORMAN Stainless Steel Fuel Line Kit, 919-814 (919-814)
- DORMAN Engine Crankcase Breather Hose, 46006 (46006)
- DORMAN Fuel Line Connector, 800-051 (800-051)
- DORMAN Fuel Line Clip, 800-041 (800-041)
- DORMAN Fuel Line Clip, 800-042 (800-042)
- THERMOID Fuel Hose, Automotive, 3/16 In, 25 Ft (667503225)
- Dorman Fuel Lines & Hoses