Shop All Fuel Lines & Hoses
Dorman
Fuel Line Connector, 800-057
Mfr # 800-057
Zoro # G7305479
$22.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Vehicle Fit Chrysler 2002-88, General Motors 2003-99, General Motors 1992-90
- Connector Type Quick Disconnect
- Tube Length 18 in
- Fitting Size 5/16 in; 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 800-057
- Zoro # G7305479
- UPC # 19495025887
- Country of Origin Kuwait
- Category Fuel Lines & Hoses
Dimensions
Tube Length | 18 in |
Fitting Size | 5/16 in; 5/16 in |
Details
Material | Plastic |
Vehicle Fit | Chrysler 2002-88, General Motors 2003-99, General Motors 1992-90 |
Connector Type | Quick Disconnect |
Item | Fuel Line Connector |
Gasket Material | Viton |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Forklift Safety Light, LED, Blue (KE-BL1)
- DENSO Air Filter, 143-3183 (143-3183)
- MONARCH Shiny Glass Cloth 16×16 Blue , 12PK (M915160B)
- OTC Exhaust Back Pressure Gauge (7215)
- DORMAN Fuel Line Compression Union-Adapts Nylon, 800-226 (800-226)
- DORMAN Fuel Line Connector, 800-153 (800-153)
- DORMAN Fuel Line Clip, 800-032 (800-032)
- DORMAN Stainless Steel Fuel Line Kit, 919-814 (919-814)
- DORMAN OE Replacement 213 Length 10 Millimeter Outer Diameter Plastic (904-015)
- DORMAN Fuel Line Connector, 800-051 (800-051)
- GATES Filler Neck Hose, 23980 (23980)
- Dorman Fuel & Emission Hoses