Shop All Fuel Lines & Hoses
Dorman
Fuel Line Connector, 800-051
Mfr # 800-051
Zoro # G7305269
product price: $22.09
/ea
$22.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Ford 2003-83, Lincoln 2002-83, Mercury 2003-83, Merkur 1989-85
- Material Plastic
- Tube Length 18 in
- Connector Type Quick Disconnect
- Gasket Material Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 800-051
- Zoro # G7305269
- UPC # 19495025665
- Country of Origin United States
- Category Fuel Lines & Hoses
Dimensions
Tube Length | 18 in |
Fitting Size | 5/16 in; 5/16 in |
Details
Vehicle Fit | Ford 2003-83, Lincoln 2002-83, Mercury 2003-83, Merkur 1989-85 |
Material | Plastic |
Connector Type | Quick Disconnect |
Gasket Material | Viton |
Item | Fuel Line Connector |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs Sr30V-C (SR30V-C)
- BILSTEIN Chev Silverado 1500 13-07/Gmc Sier Shock Absorber, 24-188227 (24-188227)
- DYNAMIC FRICTION CO Heavy Duty Pads - Semi Metallic, For High Speed/Towing/Off-Roading, Low Noise, Low Dust, Front (1214-2223-00)
- RONSTAN Sheave Acetal O D26mm x I D10mm x W12mm (RF1746)
- DORMAN Fuel Line Connector, 800-060 (800-060)
- DORMAN Fuel Line Clip, 800-042 (800-042)
- DORMAN Fuel Line Clip, 800-032 (800-032)
- DORMAN Fuel Line Connector, 800-153 (800-153)
- DORMAN Stainless Steel Fuel Line Kit, 919-814 (919-814)
- DORMAN Fuel Line Clip, 800-021 (800-021)
- SPECTRA PREMIUM FUEL FILLER HOSE (FNH103)
- Dorman Fuel & Emission Hoses