Shop All Fuel Lines & Hoses
Dorman
Fuel Line Clip, 800-032
Mfr # 800-032
Zoro # G7309195
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Vehicle Fit Chevrolet 2007-03, GMC 2007-03
- Features Spring Loaded
- Outside Dia. 0.313 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 800-032
- Zoro # G7309195
- UPC # 19495114864
- Country of Origin China
- Category Fuel Lines & Hoses
Dimensions
Outside Dia. | 0.313 in |
Details
Material | Plastic |
Vehicle Fit | Chevrolet 2007-03, GMC 2007-03 |
Features | Spring Loaded |
Item | Fuel Line Clip |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 8-5/32 x 16-9/16 in. (RS3884)
- RTX Steel Wheel, Steel Wheel 17x7 5x114.3 ET40 CB64.1 Black (X47564)
- SKF Shaft Seal, 1-5/16 x 2-1/16 x 5/16", CRW1, NBR (13050)
- A & I PRODUCTS Cylinder; Cab Door 21" x1" x1" (A-T249397)
- DORMAN OE Replacement 233 Length 8 Millimeter Outer Diameter Plastic (904-016)
- DORMAN Fuel Line Compression Union-Adapts Nylon, 800-226 (800-226)
- DORMAN Engine Air Intake Hose, 696-725 (696-725)
- DORMAN Fuel Line Clip, 800-042 (800-042)
- DORMAN Fuel Line Connector, 800-060 (800-060)
- DORMAN Fuel Line Clip, 800-021 (800-021)
- S.U.R. & R. AUTO PARTS 3/8" Quick Cnct to Nylon Cnct (K155)
- Dorman Fuel Lines & Hoses