Shop All Fuel Sensors
Dorman
Fuel Level Sensor, 911-014
Mfr # 911-014
Zoro # G7316493
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black; White
- Vehicle Fit Chevrolet 2006-05, GMC 2006-05, Isuzu 2006-05
- Number of Terminals 2
- Includes Float and Arm; Delivery Module Gasket; Connector Locking Tabs
- Terminal Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 911-014
- Zoro # G7316493
- UPC # 19495259107
- Country of Origin China
- Category Fuel Sensors
Details
Color | Black; White |
Vehicle Fit | Chevrolet 2006-05, GMC 2006-05, Isuzu 2006-05 |
Number of Terminals | 2 |
Includes | Float and Arm; Delivery Module Gasket; Connector Locking Tabs |
Terminal Gender | Female |
Material | Plastic |
Item | Fuel Level Sensor |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Adjustable Engine Flusher (18331)
- SPRAYWAY All Purpose Cleaner, Crazy Clean, Multi-Surface Interior Vehicle Cleaner, Aerosol Can, 20 oz, (SW031)
- PENNZOIL Engine Oil, 10W-40, Hi Mileage, 5 Qt. (550045217)
- MOTORCRAFT Motorcraft Sae 10W-30 Api Gf-5, XO10W30Q1SP (XO10W30Q1SP)
- DORMAN Fuel Level Sensor, 911-007 (911-007)
- STANDARD IGNITION Fuel Pressure Sensor, Fps15 (FPS15)
- BOSCH 0281006327 High Pressure Sensor - Diesel(New) (0281006327)
- HOLSTEIN FUEL PRESSURE SENSOR (2FPS0010)
- STANDARD IGNITION Fuel Temperature Sensor, Fts110 (FTS110)
- BOSCH PRESSURE SENSOR (281006064)
- STANDARD IGNITION Fuel Vapor/Vent Pressure Sensor, As506 (AS506)
- Dorman Fuel Sensors