Shop All Fuel Sensors
Dorman
Fuel Level Sensor, 911-011
Mfr # 911-011
Zoro # G7622594
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Vehicle Fit Buick 2004, Chevrolet 2004-02, GMC 2004-02, Isuzu 2004, Oldsmobile 2004-02
- Number of Terminals 2
- Includes Float and Arm; Delivery Module Gasket
- Terminal Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 911-011
- Zoro # G7622594
- UPC # 19495258988
- Country of Origin China
- Category Fuel Sensors
Details
Color | Black |
Vehicle Fit | Buick 2004, Chevrolet 2004-02, GMC 2004-02, Isuzu 2004, Oldsmobile 2004-02 |
Number of Terminals | 2 |
Item | Fuel Level Sensor |
Includes | Float and Arm; Delivery Module Gasket |
Terminal Gender | Female |
Material | Plastic |
Description
Dorman's Fuel Level Sensor restores reliable fuel gauge readings at a fraction of the cost of replacing the entire Fuel Pump Assembly. Since a failed sensor may illuminate the check engine light on certain vehicle applications, a functioning fuel gauge is required to pass vehicle emissions inspection in some states. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENDIX Bendix Premium Copper Free Ceramic BPR Disc Brake Pad - Rear, CFC1415 (CFC1415)
- AP EXHAUST Prebent Pipe, 48683 (48683)
- POLYFORM U.S. G-4 Twin Eye Fender 6.5" X 22" Black (G-4-BLACK)
- ALLSTAR Tire Surface Tool (ALL10550)
- DORMAN Fuel Level Sensor, 911-007 (911-007)
- WVE Flex Fuel Sensor #Wve 5S13811 (5S13811)
- STANDARD IGNITION Fuel Pressure Sensor, Fps34 (FPS34)
- BOSCH PRESSURE SENSOR (281006064)
- STANDARD IGNITION Fuel Pressure Sensor, Fps17 (FPS17)
- VEMO FUEL PRESSURE SENSOR (V10-72-1552)
- BOSCH 0281006327 High Pressure Sensor - Diesel(New) (0281006327)
- Dorman Fuel Sensors