Shop All Fuel Sensors
Dorman
Fuel Level Sensor, 911-007
Mfr # 911-007
Zoro # G7321445
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vehicle Fit Cadillac Escalade 2003-02, Chevrolet Tahoe 2003-00, GMC Yukon 2003-00
- Color Black; White
- Material Plastic
- Includes Float and Arm; Delivery Module Gasket; Delivery Module Harness; Butt Connectors; Delivery Module Connector; Connector Locking Tabs
- Terminal Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 911-007
- Zoro # G7321445
- UPC # 19495231776
- Country of Origin China
- Category Fuel Sensors
Details
Vehicle Fit | Cadillac Escalade 2003-02, Chevrolet Tahoe 2003-00, GMC Yukon 2003-00 |
Color | Black; White |
Material | Plastic |
Includes | Float and Arm; Delivery Module Gasket; Delivery Module Harness; Butt Connectors; Delivery Module Connector; Connector Locking Tabs |
Terminal Gender | Female |
Number of Terminals | 6 |
Item | Fuel Level Sensor |
Connector Gender | Male |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABSORBER LGNATURAL 27inX17in (149)
- SUBURBAN Suburban 350129 Furnace Blower Wheel for SF-Series (350129)
- MCGARD WHEEL LOCK SET 12 X 1.5 NUT CONE (24137)
- ALLIED INTERNATIONAL Tire Gauge, Mini, 50 psi (45485)
- STANDARD IGNITION Fuel Pressure Sensor, Fps34 (FPS34)
- STANDARD IGNITION Fuel Tank Pressure Sensor, As528 (AS528)
- BOSCH Fuel Pressure Sensor, 0261545038 (0261545038)
- ACDELCO Sensor Kit Fuel Lvl, Sk1438 (SK1438)
- STANDARD IGNITION Fuel Pressure Sensor, Fps17 (FPS17)
- ACDELCO Sensor Kit Fuel Lvl, Sk1435 (SK1435)
- STANDARD IGNITION Fuel Water Sensor (FWSS101)
- Dorman Fuel Sensors