Shop All Fuel Injection Systems
Dorman
Fuel Injector O-ring Kit, 904-275
Mfr # 904-275
Zoro # G6776705
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (8) Large O-Rings; (8) Small O-Rings; (8) Washers
- Material Rubber
- Inside Dia. 16 mm; 3 mm
- Color Black
- Vehicle Fit Ford 2019-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 904-275
- Zoro # G6776705
- UPC # 19495562351
- Country of Origin United States
- Category Fuel Injection Systems
Dimensions
Inside Dia. | 16 mm; 3 mm |
Outside Dia. | 16 mm; 3 mm |
Details
Includes | (8) Large O-Rings; (8) Small O-Rings; (8) Washers |
Material | Rubber |
Color | Black |
Vehicle Fit | Ford 2019-11 |
Item | Fuel Injector O-Ring Kit |
Rim Shape | Round |
Thickness | 1.5 mm |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE Star brite 087308 Clear Plastic Restorer Step Two - Polish, 8 oz (087308)
- DAYCO Utility Belt Industrial Belt, Bp57 (BP57)
- SEACHOICE Spare 3-Pin Light Base Assembly, Chrome plated cover w/plastic insert (8331)
- BALDWIN FILTERS Fuel Filter, 5-9/16 x 3-11/16 x 5-9/16 In (BF7586)
- DORMAN Fuel Injector Line, 904-276 (904-276)
- DORMAN 90000 Fuel Injector O-Ring Seal Kit (90000)
- CONTINENTAL/TEVES 2005-07 Ford F250 Super Duty/2005-06 For Fuel Injector, Fi11370S (FI11370S)
- STANDARD IGNITION Fuel Injection Idle Air Control Valve, AC151 (AC151)
- RED HORSE PERFORMANCE -02 (1/8") NPT SOCKET HEAD PIPE PLUG - CLEAR - 2/PKG (932-02-5)
- BOSCH Gas Injection Valve Fuel Injector, 62277 (62277)
- RED HORSE PERFORMANCE -04 (1/4") NPT HEX HEAD PIPE PLUG - BLACK - 2/PKG (932-04-2)
- Dorman Fuel Injection Systems