Shop All Throttle Body Parts
Dorman
Fuel Injection Throttle Body, 977-300
Mfr # 977-300
Zoro # G6775551
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ford 2020-09, Lincoln 2020-11, Mercury 2011-09
- Includes Throttle Position Sensor
- Material Aluminum/PBT
- Color Gray
- Features Throttle Body Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 977-300
- Zoro # G6775551
- UPC # 19495280101
- Country of Origin China
- Category Throttle Body Parts
Details
Application | Ford 2020-09, Lincoln 2020-11, Mercury 2011-09 |
Includes | Throttle Position Sensor |
Material | Aluminum/PBT |
Color | Gray |
Features | Throttle Body Mounted |
Number of Terminals | 6 |
Item | Throttle Body |
Terminal Type | Blade |
Description
Dorman Products is a leading supplier of original equipment automotive and heavy duty replacement parts, automotive hardware, brake parts and fasteners to the Automotive and Heavy Duty Aftermarkets. Our New to the Aftermarket segment allows us to release hundreds of new, high quality aftermarket parts to our customers every month. This is what we proudly do since 1918.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Bulkhead Union, 3/8 in. Tube, 1.87 in. L (66PTCBH-6-6)
- ZEELINE Tire Sealant Pump 1 Gallon Per 16 Strokes (ZE240)
- AGRI-FAB Impeller Assembly (66791)
- BALDWIN FILTERS Air Filter, 6-5/8 x 9 in. (PA1608)
- DORMAN THROTTLE BODY UNIT (977-779)
- A1 CARDONE Throttle Body-New, 6E-3034 (6E-3034)
- MAHLE Fuel Injection Throttle Body Mounting Gasket, G31386 (G31386)
- ADVANCED FLOW ENGINEERING Throttle Body Spacer Civic Silver Bullet (A15-4637001)
- MOTORMITE Throttle Return Spring, 59209 (59209)
- AISIN Fuel Injection Throttle Body 2005-2017 Nissan Frontier 2.5L, TBN-002 (TBN-002)
- BOSCH THROTTLE BODY VALVE 74MM O.E.M. BOSCH (280750474)
- Dorman Throttle Body Parts