Shop All Engine Gaskets, Seals & O-Rings
Dorman
Fuel Injection Idle Air Control Valve Gasket, 90102
Mfr # 90102
Zoro # G5768145
product price: $3.65
/ea
Sold in multiples of 2 for $7.30
$7.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon
- Color Black
- Vehicle Fit Ford 2008-88, Lincoln 2005-91, Mercury 2006-88
- Features Pre-Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 90102
- Zoro # G5768145
- UPC # 37495901024
- Country of Origin China
- Category Engine Gaskets, Seals & O-Rings
Details
Material | Carbon |
Item | Idle Air Valve Gaskets |
Color | Black |
Vehicle Fit | Ford 2008-88, Lincoln 2005-91, Mercury 2006-88 |
Features | Pre-Cut |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT108)
- FLOTOOL SuperDuty 0 Oil Drain Pan, 11 qt Capacity, Rectangular, Plastic, Black (5080)
- BUYERS PRODUCTS Weld-On Grab Hook, Grade 43, 5/16 In (B2408W)
- QUAKER STATE Engine Oil, 10W-40, Conventional, 5 Qt., Advanced Durability (550044961)
- DORMAN Engine Oil Cooler Gasket Set, 904-224 (904-224)
- DORMAN Engine Oil Cooler Seal, 917-036 (917-036)
- DORMAN Copper Drain Plug Gasket (D18-65271)
- DORMAN Copper Drain Plug Gasket, 095-5002Cd (095-5002CD)
- PERMATEX 2 oz Gasket Sealer with Perma Shield Fuel Resistant Tube (PEX85420)
- MR GASKET Composite 24 Length X 6 Width X 116 Thick Used To Make Intake Gaskets (77C)
- GPD Sample, 9011111 (9011111)
- Dorman Automotive Engine Gaskets & Seals