Shop All Fuel Injection Systems
Dorman
Fuel Injection Harness Connector, 904-189
Mfr # 904-189
Zoro # G7293822
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.666 in
- Vehicle Fit Ford 1997-94
- Terminal Gender Male
- Number of Wires 5
- Terminal Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 904-189
- Zoro # G7293822
- UPC # 37495327435
- Country of Origin China
- Category Fuel Injection Systems
Dimensions
Length | 0.666 in |
Details
Vehicle Fit | Ford 1997-94 |
Terminal Gender | Male |
Number of Wires | 5 |
Terminal Material | Plastic |
Item | Glow Plug and Injector Harness Connector |
Wire Gauge | 18 |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEZ READER EEZ READER: GM10 B82 / B86 / B89 / B91 (EEZ-GM10)
- OPTIMATE USB, O-106 3300mA dual output USB charger, with Auto plug (O-106)
- AISIN Engine Oil Pump 1984-1985 Toyota Van 2.0L (OPT-030)
- RACOR Stem Assembly Kit (RK19506)
- DORMAN Fuel Injector Line, 904-276 (904-276)
- DORMAN Fuel Injector O-ring Kit, 904-275 (904-275)
- DORMAN 90000 Fuel Injector O-Ring Seal Kit (90000)
- GENUINE Fuel Injection Air Flow Meter Boot, 13711433540 (13711433540)
- BOSCH GAS INJECTION VALVE (62722)
- STANDARD IGNITION Fuel Pressure Regulator, Pr134 (PR134)
- BOSCH Gas Injection Valve Fuel Injector, 62417 (62417)
- Dorman Fuel Injection Systems