Shop All Chassis
Dorman
Frame Repair Kit, 523-282
Mfr # 523-282
Zoro # G8245667
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Jeep TJ 2003-97, Jeep Wrangler 2003-97
- Includes (1) Frame Bracket; (2) Bolts; (2) Nuts
- Color Weldable Primer
- Features Cutting Required
- Depth 73 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 73 mm |
Width | 173 mm |
Length | 490 mm |
Details
Item | Frame Repair Kit |
Application | Jeep TJ 2003-97, Jeep Wrangler 2003-97 |
Includes | (1) Frame Bracket; (2) Bolts; (2) Nuts |
Color | Weldable Primer |
Features | Cutting Required |
Material | Steel |
Material Thickness | 4.6 mm |
Position | Rear Left |
Fit Type | Specific |
Configuration | One Piece |
Description
Frame Repair Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTWASHER Fuse, 4137-CBASY-110 (14858)
- C.E. SMITH Roller Bunk, 4 Ft, Pair, Boxed (27700)
- WALKER EXHAUST Exhaust Muffler Assembly, 53713 (53713)
- OTC Impact Driver, 1/2" (4607)
- DORMAN Rack and Pinion Seal Kit, 905-515 (905-515)
- DORMAN Watts Link - Rear, 905-206 (905-206)
- DORMAN Shock Mount Bushing, 523-078 (523-078)
- DORMAN Shift Park Release Link, 924-712 (924-712)
- DORMAN Undercar Shield - Front Center, 924-200 (924-200)
- DORMAN Toe Compensator Link - Rear Right, 905-807 (905-807)
- ACDELCO Front Camber Guide Pin Camber Bushing, 45K26008 (45K26008)
- Dorman Chassis