Shop All Chassis
Dorman
Frame Repair Kit, 523-203
Mfr # 523-203
Zoro # G8143774
product price: $73.95
/ea
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ford Ranger 2003-98
- Width (In.) 5-1/4 in
- Includes (1) Frame; (4) Screws
- Length 15-1/2 in
- Depth 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width (In.) | 5-1/4 in |
Length | 15-1/2 in |
Depth | 4-1/2 in |
Details
Item | Frame Repair Kit |
Application | Ford Ranger 2003-98 |
Includes | (1) Frame; (4) Screws |
Color | Natural |
Material | Steel |
Shape | Straight |
Configuration | One Piece |
Fit Type | Specific |
Position | Rear Right |
Material Thickness | 0.12 in |
Bolt Grade | 10.9 |
Description
Frame Repair Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG DADDY Thread Female Magnet Mount 10-24" , 40 lb (MAGTF-10)
- DAYCO Belts/Hose Industrial Belt, Bp39 (BP39)
- AIRREX DC Heater, 24V, 700W (21EL64)
- JENSEN POWER760 4-Channel Amplifier (POWER 760)
- DORMAN Undercar Shield - Front Center, 924-200 (924-200)
- DORMAN Rack and Pinion Seal Kit, 905-515 (905-515)
- DORMAN Shift Park Release Link, 924-712 (924-712)
- DORMAN Watts Link - Rear, 905-206 (905-206)
- DORMAN Shock Mount Bushing, 523-078 (523-078)
- DORMAN Toe Compensator Link - Rear Right, 905-807 (905-807)
- CTR Steering Tie Rod End, CE0340L (CE0340L)
- Dorman Chassis