Dorman

Fluid Reservoir, 603-5101


product price: $101.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Plastic
  • Includes Cap
  • Color Clear
  • Vehicle Fit International 2002-95
  • Position Front
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Material Plastic
Includes Cap
Color Clear
Vehicle Fit International 2002-95
Position Front
Item Coolant Reservoir
Number of Mounting Holes 3
Cap Maximum Pressure Rating 10 psi
Reservoir Type Pressurized
Cap Type Spring Loaded Twist

Description

Fluid Reservoir

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.