Shop All Flange Nuts
Dorman
Flange Nut, M8-1.25, Steel, Class 10
Mfr # 434-608
Zoro # G1966298
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-1.25
- Material Steel
- Material Grade/Class Class 10
- System of Measurement Metric
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 434-608
- Zoro # G1966298
- Country of Origin Unknown
- Category Flange Nuts
Dimensions
Thread Size | M8-1.25 |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Class 10 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade DH, Hot Dipped Galvanized, 31/64 in Ht, 25 PK (U04225.050.0001)
- FREEMAN 21 Degree .113"x2" Plastic Collated Galvanized Ring Shank Full Round H (FR.113-2GRS)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07150.080.0010)
- ZORO SELECT Serrated Lock Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 10 PK (U55108.025.0001)
- DORMAN Flange Nut, M8-1.25, Steel, Class 10.9, Zinc Plated (982-008D)
- DORMAN Flange Nut, M10-1.50, Steel, Class 10.9, Zinc Plated (962-017)
- DORMAN Flange Nut, 5/16"-24, Steel, Grade 8, Zinc Plated (962-016)
- DORMAN Flange Nut, M6-1, Steel, Class 10.9, Zinc Plated (982-006D)
- DORMAN Flange Nut, 3/8"-16, Steel, Grade 8, Zinc Plated (962-012D)
- DORMAN Flange Nut, M10-1.25, Steel, Class 10.9, Zinc Plated (983-110D)
- TE-CO Flange Nut, M8-1.25, Steel, Not Graded, Black Oxide, 13 mm Hex Wd, 10 mm Hex Ht (61602)
- Dorman Flange Nuts