Shop All Flange Nuts
Dorman
Flange Nut, M8-1.25, Class 10.9, Zinc Plated
Mfr # 982-008
Zoro # G1980611
original price:
$7.80
10% off
new price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 10.9 Material Grade/Class
- Thread Size M8-1.25
- Finish Zinc Plated
- System of Measurement Metric
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 982-008
- Zoro # G1980611
- Country of Origin Unknown
- Category Flange Nuts
Dimensions
Thread Size | M8-1.25 |
Details
Item | Flange Nut |
Material Grade/Class | Class 10.9 |
Finish | Zinc Plated |
System of Measurement | Metric |
Thread Direction | Right Hand |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DFS All American Anchors Concrete Screw, 5/16" Dia., 2 3/4 in L, 100 PK (56400AS)
- TITAN FASTENERS M6 x 1.0 x 20mm - Flat Head Socket Cap Screw - 304 Stainless Steel - Pkg of 100 (BTW06020)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel 30 PK (33841)
- PRIME-LINE Hex Lag Screw 1/4in X 3-1/2in A307 Grade A Zinc Plated Steel 100PK (9055192)
- DORMAN Flange Nut, M6-1, Steel, Class 10.9, Zinc Plated (982-006D)
- DORMAN Flange Nut, M10-1.25, Steel, Class 10.9, Zinc Plated (983-110D)
- DORMAN Flange Nut, M10-1.50, Steel, Class 10.9, Zinc Plated (962-017)
- DORMAN Flange Nut, 5/16"-24, Steel, Grade 8, Zinc Plated (962-016)
- DORMAN Flange Nut, 3/8"-16, Steel, Grade 8, Zinc Plated (962-012D)
- DORMAN Flange Nut, M8-1.25, Steel, Class 10.9, Zinc Plated (982-008D)
- ZORO SELECT Flange Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 0.5 in Hex Wd, 0.17 in Hex Ht (31NR188)
- Dorman Flange Nuts