Shop All Flange Nuts
Dorman
Flange Nut, 1/4"-20, Steel, Grade 5
Mfr # 252-010
Zoro # G1970638
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1/4"-20
- Material Steel
- System of Measurement Inch
- Thread Type Coarse
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 252-010
- Zoro # G1970638
- Country of Origin Unknown
- Category Flange Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Grade 5 |
System of Measurement | Inch |
Thread Type | Coarse |
Thread Direction | Right Hand |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (U37183.031.0001)
- ZORO SELECT Carriage Bolt, 3/8-16x1 3/4 L, Pk100 (U08320.037.0175)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Brass, 2-1/2 in L, 2 PK (38746)
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x10, Pk10 (U08305.050.1000)
- DORMAN Flange Nut, 3/8"-16, Steel, Grade 8, Zinc Plated (962-012D)
- DORMAN Flange Nut, M8-1.25, Steel, Class 10.9, Zinc Plated (982-008D)
- DORMAN Flange Nut, M10-1.25, Steel, Class 10.9, Zinc Plated (983-110D)
- DORMAN Flange Nut, M6-1, Steel, Class 10.9, Zinc Plated (982-006D)
- DORMAN Flange Nut, M10-1.50, Steel, Class 10.9, Zinc Plated (962-017)
- DORMAN Flange Nut, 5/16"-24, Steel, Grade 8, Zinc Plated (962-016)
- ZORO SELECT Flange Nut, M12-1.75, Steel, Class 8, Zinc Plated, 18 mm Hex Wd, 500 PK (M12D6923S-8)
- Dorman Flange Nuts