Shop All Flange Nuts
Dorman
Flange Nut, 1/4"-20, Grade 8, Zinc Plated
Mfr # 962-010
Zoro # G1988199
product price: $8.45
/ea
Sold in multiples of 2 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 1/4"-20
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Coarse
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 962-010
- Zoro # G1988199
- Country of Origin Unknown
- Category Flange Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Flange Nut |
Material Grade/Class | Grade 8 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Thread Direction | Right Hand |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51050.019.0150)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Aluminum Body, 100 PK (1900PK)
- ZORO SELECT Spring Pin, Sltd, 5/32inx3/4in, Pln, PK100 (U39100.015.0075)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-301)
- DORMAN Flange Nut, M8-1.25, Steel, Class 10.9, Zinc Plated (982-008D)
- DORMAN Flange Nut, M10-1.25, Steel, Class 10.9, Zinc Plated (983-110D)
- DORMAN Flange Nut, 3/8"-16, Steel, Grade 8, Zinc Plated (962-012D)
- DORMAN Flange Nut, M6-1, Steel, Class 10.9, Zinc Plated (982-006D)
- DORMAN Flange Nut, M10-1.50, Steel, Class 10.9, Zinc Plated (962-017)
- DORMAN Flange Nut, 5/16"-24, Steel, Grade 8, Zinc Plated (962-016)
- MORTON Flange Nut, 5/16"-18, Stainless Steel, Plain, 9/16 in Hex Wd (CN-00SS)
- Dorman Flange Nuts