Shop All Turbocharger & Supercharger Components
Dorman
Feed Line, 904-137
Mfr # 904-137
Zoro # G8152944
Free Shipping & Returns
$102.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 1.2 ft
- Color Natural
- Includes (2) Banjo Bolts; (2) Copper Washer Gaskets
- Vehicle Fit Chevrolet 2010-06, GMC 2010-06, Workhorse 2011-06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 904-137
- Zoro # G8152944
- UPC # 37495340274
- Country of Origin Unknown
- Category Turbocharger & Supercharger Components
Dimensions
Length | 1.2 ft |
Thread Dia. | M12-1.5 |
Details
Material | Steel |
Color | Natural |
Includes | (2) Banjo Bolts; (2) Copper Washer Gaskets |
Vehicle Fit | Chevrolet 2010-06, GMC 2010-06, Workhorse 2011-06 |
Universal Fit | No |
Position | Pressure |
Grade | Regular |
Fitting Type | Banjo Bolt x Banjo Bolt |
Item | Turbocharger Oil Feed Line |
Configuration | One Piece |
Fitting Gender | Male x Male |
Description
Feed Line
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Water Separator Filter, Wix 33978 (33978)
- AGS 5/8 Aluminum Tube to Tube KLEDGE-LOK A/C Repair Union (ACR-008)
- A & I PRODUCTS Yoke, Tube & Sleeve Assembly 1" x 1 1/8" Rectangular 0" x0" x0" (A-11001438)
- WIX FILTERS Hyd Filter, 51715 (51715)
- DORMAN Turbo Cartridge, 667-001 (667-001)
- DORMAN Turbocharger To Exhaust Up-Pipes V-Band Exhaust Clamp, 904-178 (904-178)
- DORMAN Turbocharger Stud Kit, Dorman - Help 03418 (03418)
- GATES Turbocharger Hose Kit, 2-5/16x2-5/16x4" (26259)
- SPECTRA PREMIUM Turbocharger Intercooler, 4401-1104 (4401-1104)
- GATES Turbocharger Hose Kit, 2.5 x 2.5 x 6-1/4" (26265)
- ROTOMASTER 01-03 Chev Silverado & Gmc Sierra 6.6L Turbocharger, J1060103N (J1060103N)
- Dorman Turbocharger & Supercharger Components