Shop All Retaining Ring Assortments
Dorman
External Retaining Ring Assortment, 20 Pieces, 5 Sizes
Mfr # 784-632
Zoro # G8807562
original price:
$8.38
26% off
new price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Number of Pieces 20
- Number of Sizes 5
- System of Measurement Inch
- Includes (4) 3/16 in; (4) 5/32 in; (4) 1/4 in; (4) 5/16 in; (4) 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 784-632
- Zoro # G8807562
- Country of Origin Unknown
- Category Retaining Ring Assortments
Dimensions
Number of Sizes | 5 |
Details
Item | Retaining Ring Assortment |
Type | External |
Number of Pieces | 20 |
System of Measurement | Inch |
Includes | (4) 3/16 in; (4) 5/32 in; (4) 1/4 in; (4) 5/16 in; (4) 3/8 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (U01062.050.0150)
- WIDIA Screws, Hardware (QTM20)
- ZORO SELECT Sealing Washer, Fits Bolt Size M22 Copper, Plain Finish, 25 PK (M50301.220.0027)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 25 PK (M51028.080.0020)
- ONDRIVES.US Retaining Ring & Spacers Set, 1/4 (GSR2500-PK)
- ZORO SELECT Internal and External Retaining Ring Assortment, Steel, Phosphate Finish, 24 Sizes (JBDL24CFRCFS)
- ROTOR CLIP External Retaining Ring Assortment, Carbon Steel, Phosphate Finish (DISP-DE300)
- PRECISION BRAND External Retaining Ring Assortment, Spring Steel, Black Phosphate Finish, 295 Pieces, 22 Sizes (13980)
- PRECISION BRAND External Retaining Ring Assortment, Steel (13990)
- ZORO SELECT External Retaining Ring Assortment, Steel, Phosphate Finish, 21 Sizes (RCX25262STPA)
- ITW BEE LEITZKE External Retaining Ring Assortment, Steel, Phosphate Finish (WWG-DISP-SH541)
- Dorman Retaining Ring Assortments