Shop All Exhaust Hardware
Dorman
Exhst Flnge Hardware, 03133
Mfr # 03133
Zoro # G8299698
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal (Stud); Steel (Nut)
- Color Clear Zinc (Stud); Black (Nut)
- Includes (6) Studs; (6) Nuts
- Vehicle Fit Ford Motor Company 2011-99, General Motors 2018-90, Isuzu 2008-03, Nissan 2009-03, Saab 2009-05
- Position Front; Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 03133
- Zoro # G8299698
- UPC # 37495031332
- Country of Origin Unknown
- Category Exhaust Hardware
Dimensions
Thread Size | M10-1.5 |
Stud Length | 62 mm |
Details
Material | Metal (Stud); Steel (Nut) |
Color | Clear Zinc (Stud); Black (Nut) |
Includes | (6) Studs; (6) Nuts |
Vehicle Fit | Ford Motor Company 2011-99, General Motors 2018-90, Isuzu 2008-03, Nissan 2009-03, Saab 2009-05 |
Position | Front; Rear |
Nut Thickness | 11 mm |
Item | Exhaust Stud Kit |
Nut Type | Hex |
Grade | 10.9 |
Thread Type | Coarse |
Description
Exhst Flnge Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Pilot Spring Return Valve, 4-Way (320182)
- PETROCHEM 1 gal Gear Oil Can 220 ISO Viscosity, 90 SAE, Clear, Straw (GEARSYN EP-220-001)
- DONALDSON Fuel Filter (P502163)
- OPTIX Wiper Blade, Beam, Rubber, 22" Size (OTV221)
- DORMAN Exhaust Stud Kit, 03125 (03125)
- DORMAN 03411 Exhaust Manifold Mount Hardware - M8-1.25mm (03411)
- DORMAN 03410 Exhaust Manifold Mount Hardware - 3/8-16 In. (03410)
- DORMAN 03413 Exhaust Manifold Hardware Kit (03413)
- DORMAN Exhaust Clamp, 904-252 (904-252)
- DORMAN 03099 Exhaust Stud Kit - 7/16-14 x 2-1/4 In. (03099)
- GENUINE Exhaust Hanger, 17565-46010 (17565-46010)
- Dorman Emission Control Parts