Shop All Exhaust Hardware
Dorman
Exhaust Stud Kit, 03105
Mfr # 03105
Zoro # G8275383
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Includes (2) Studs; (2) Nuts
- Vehicle Fit Honda 2007-75, Nissan 2022-86, Toyota 2007-68
- Position Front; Rear
- Stud Length 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 03105
- Zoro # G8275383
- UPC # 37495031059
- Country of Origin Unknown
- Category Exhaust Hardware
Dimensions
Stud Length | 40 mm |
Thread Size | M10-1.25 |
Details
Material | Metal |
Includes | (2) Studs; (2) Nuts |
Vehicle Fit | Honda 2007-75, Nissan 2022-86, Toyota 2007-68 |
Position | Front; Rear |
Item | Exhaust Stud Kit |
Grade | 10.9 |
Description
Exhaust Stud Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 10-15/32x4-1/4x10-15/32 In (BF9802)
- UAC Compressor Control Valve, Uac Ex 10636C (EX 10636C)
- SUR&R Male Elbow, Compression Type, Brass, PK2 (AB4230)
- BALDWIN FILTERS Air Filter, Element, Panel Design, 9-7/8" H (PA31004)
- DORMAN 03131 Exhaust Stud Kit - M10-1.5 x 72mm (03131)
- DORMAN 03114 Exhaust Flange Hardware (03114)
- DORMAN Exhaust Man Kit, 03218 (03218)
- DORMAN 03410 Exhaust Manifold Mount Hardware - 3/8-16 In. (03410)
- DORMAN Exhaust Clamp, 904-252 (904-252)
- DORMAN Exhaust Manifold Hardware Kit, 03415B (03415B)
- WALKER EXHAUST Exhaust System Hanger, 36392 (36392)
- Dorman Exhaust Hardware