Shop All Exhaust Hardware
Dorman
Exhaust Manifold to Cylinder Head Repair Clamp - Rear Right, 917-499
Mfr # 917-499
Zoro # G7008791
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron; Steel
- Length 5 in
- Color Black
- Vehicle Fit Ford 1997-96, Ford 1993-88
- Includes (3) Bolts; (2) Washers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 917-499
- Zoro # G7008791
- UPC # 885484496576
- Country of Origin China
- Category Exhaust Hardware
Dimensions
Length | 5 in |
Details
Material | Iron; Steel |
Color | Black |
Vehicle Fit | Ford 1997-96, Ford 1993-88 |
Includes | (3) Bolts; (2) Washers |
Position | Rear Right |
Item | Exhaust Manifold Repair Clamp |
Attachment Type | Bolt On |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUMMINBIRD CABLES (HUMMINBIRD) (720073-5)
- AUVECO PAK M10-1.5 EXTRUDED U-NUTS, SHORT, 4PK (AP11631)
- AGS Brass compression union, 3/8, 1/card (CF-4)
- DONALDSON Hydraulic Filter, Cartridge, P167181 (P167181)
- DORMAN 904-251 Turbocharger To Exhaust Up-Pipes V-Band Clamp (904-251)
- DORMAN Exhaust Clamp, 904-252 (904-252)
- DORMAN 03147 Exhaust Stud Kit 3/8-16 x 2-1/2 In. and 3/8-16 x 3-1/4 In. (03147)
- DORMAN Exhaust Manifold Hardware Kit, 03415B (03415B)
- DORMAN Exhaust Manifold Hardware Kit, 03414B (03414B)
- DORMAN Exhst Man Mount Kit, 03411 (03411)
- DONALDSON Elbow, 90 Degree 5 In (127 Mm) Od-Od, P206400 (P206400)
- Dorman Exhaust Hardware