Shop All Emission Control Hardware & Components
Dorman
Exhaust Manifold, 674-812
Mfr # 674-812
Zoro # G8149907
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Stainless Steel
- Includes (1) Manifold Gasket; (1) Flange Gasket; (2) Bolts; (2) Springs
- Vehicle Fit Scion xD 2012-08, Toyota Corolla 2010-09, Toyota Matrix 2010-09
- Port Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 674-812
- Zoro # G8149907
- UPC # 19495227052
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Details
Color | Natural |
Material | Stainless Steel |
Includes | (1) Manifold Gasket; (1) Flange Gasket; (2) Bolts; (2) Springs |
Vehicle Fit | Scion xD 2012-08, Toyota Corolla 2010-09, Toyota Matrix 2010-09 |
Port Shape | Round |
Item | Exhaust Manifold |
Grade | Regular |
Description
Exhaust Manifold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Socket Oxygen Sensor, 17mm (2067)
- GOLIGHT Permanent Mnt-Black LED-Wireless Handheld-Wireless Dash Mnt Remotes (20574GT)
- LUMAPRO Miniature Lamp, H3-100,100W, T3 1/2, 12.8V (H3 100W)
- JET Jhj-3, 3 Ton (453303)
- DORMAN Vapor Canister Purge Valve, 911-032 (911-032)
- DORMAN Exhaust Manifold, 674-697 (674-697)
- DORMAN Vapor Canister Vent Solenoid, 911-069 (911-069)
- DORMAN Air Pump Mount, 911-901 (911-901)
- DORMAN Vapor Canister Vent Solenoid, 911-140 (911-140)
- DORMAN Vapor Canister Vent Solenoid, 911-062 (911-062)
- AP PRODUCTS AP PRODUCTS 0133100M Flexible Air Duct 4 In. x 25 Ft. (A1W-0133100M)
- Dorman Emission Control Hardware & Components