Shop All Emission Control Hardware & Components
Dorman
Exhaust Manifold, 674-782
Mfr # 674-782
Zoro # G8265188
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Includes (5) Manifold Gaskets; (2) Studs; (2) Nuts
- Material Stainless Steel
- Vehicle Fit Ford 2019-00
- Port Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 674-782
- Zoro # G8265188
- UPC # 19495152835
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Details
Color | Natural |
Includes | (5) Manifold Gaskets; (2) Studs; (2) Nuts |
Material | Stainless Steel |
Vehicle Fit | Ford 2019-00 |
Port Shape | Round |
Grade | Regular |
Item | Exhaust Manifold |
Position | Right |
Description
Exhaust Manifold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES OE Type Thermostat, 34812 (34812)
- REESE Hitch Ball, 2" Shank dia., 2" Shank L (7071000)
- SEA-DOG PVC Coated Grab Handle - White - 9-3/4" (227561-1)
- MAIN FILTER BALDWIN BT8840MPG Replacement/Interchange Spin-On Filter (MF0575530)
- DORMAN Vapor Canister Vent Solenoid, 911-069 (911-069)
- DORMAN Exhaust Manifold, 674-812 (674-812)
- DORMAN Vacuum Reservoir, 47076 (47076)
- DORMAN Vapor Canister Vent Solenoid, 911-140 (911-140)
- DORMAN Evap Valve, 911-757 (911-757)
- DORMAN Vapor Canister Vent Solenoid, 911-062 (911-062)
- VIBRANT PERFORMANCE 4 PLY REDUCER COUPLING, 3IN X 3.5IN X 3IN LONG -BLACK (2774)
- Dorman Emission Control Hardware & Components