Shop All Emission Control Hardware & Components
Dorman
Exhaust Manifold, 674-697
Mfr # 674-697
Zoro # G8143275
product price: $95.49
/ea
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Manifold Gaskets; (2) Studs; (2) Nuts; Heat Shield
- Material Cast Iron
- Color Natural
- Vehicle Fit Ford 2014-10, Lincoln 2014-10
- Port Shape Irregular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 674-697
- Zoro # G8143275
- UPC # 885484404038
- Country of Origin China
- Category Emission Control Hardware & Components
Details
Includes | (2) Manifold Gaskets; (2) Studs; (2) Nuts; Heat Shield |
Material | Cast Iron |
Color | Natural |
Vehicle Fit | Ford 2014-10, Lincoln 2014-10 |
Port Shape | Irregular |
Grade | Regular |
Item | Exhaust Manifold |
Position | Right |
Tube Wall Thickness | 3 mm |
Description
Exhaust Manifold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-31/64 x 2-3/64 x 17/64", CRW1 (14789)
- ARNOLD Muffler (M-110)
- VALVOLINE Power Steering Fluid, 32 Oz, Amber (602241)
- SEA DOG A 12V Power Socket, #426053-1 (426053-1)
- DORMAN Air Pump Mount, 911-901 (911-901)
- DORMAN Vacuum Reservoir, 47076 (47076)
- DORMAN Vapor Canister Vent Solenoid, 911-069 (911-069)
- DORMAN Vapor Canister Vent Solenoid, 911-062 (911-062)
- DORMAN Evap Valve, 911-757 (911-757)
- DORMAN Vapor Canister Vent Solenoid, 911-140 (911-140)
- KOHLER Manifold Exhaust (24 164 05-S)
- Dorman Emission Control Hardware & Components