Shop All Exhaust Sensors
Dorman
Exhaust Gas Temperature (EGT) Sensor, 904-403
Mfr # 904-403
Zoro # G7314682
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Shape Square
- Tip Width 4.8 mm
- Number of Terminals 2
- Terminal Gender Male
- Terminal Type Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 904-403
- Zoro # G7314682
- UPC # 37495916479
- Country of Origin China
- Category Exhaust Sensors
Dimensions
Tip Width | 4.8 mm |
Thread Size | M12-1.25 |
Wiring Harness Length | 390 mm |
Details
Connector Shape | Square |
Item | Exhaust Gas Temperature Sensor |
Number of Terminals | 2 |
Terminal Gender | Male |
Terminal Type | Blade |
Includes | Bung Repair Kit |
Fit Type | Specific |
Connector Color | Black |
Number of Wires | 1 |
Connector Gender | Female |
Application | Ford 2019-11 |
Angle | Straight |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS Quick Iinterior Detailer Gal (D14901)
- REVERSO Oil/Diesel Transfer Impeller Pump, 15 PSI (OP-7-12)
- JOHNSON PUMP Accumulator Tank 1/2" Hose Barb (09-46839-01)
- CURT Adapter w/Backup Alarm, 57725 (57725)
- DORMAN Exhaust Back Pressure Sensor, 904-7520 (904-7520)
- WVE Exhaust Gas Temperature Egt Sensor, Wve 5S16053 (5S16053)
- NGK EA0059 EGR Valve Temperature Sensor (EA0059)
- NGK EA0008 EGR Pressure Sensor (EA0008)
- WALKER Exhaust Gas Temperature (EGT) Sensor, 273-10340 (273-10340)
- Dorman Exhaust Sensors