Shop All Exhaust Hardware
Dorman
Exhaust Bolt, 03423
Mfr # 03423
Zoro # G8242142
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Material Steel
- Length 43.18 mm
- Color Yellow
- Includes (2) Bolts; (2) Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dorman
- MFR # 03423
- Zoro # G8242142
- UPC # 37495489300
- Country of Origin Unknown
- Category Exhaust Hardware
Dimensions
Length | 43.18 mm |
Thread Size | M10-1.25 |
Details
Finish | Zinc Plated |
Material | Steel |
Color | Yellow |
Includes | (2) Bolts; (2) Nuts |
Thread Type | Fine |
Grade | 10.9 |
Washer O.D. | 20.44 mm |
Item | Exhaust Manifold Bolt Kit |
Description
Exhaust Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE TREES Car Air Freshener (U1P-10433-144)
- ILC Replacement For Bosch, 0 123 320 010 Alternator (0 123 320 010 ALTERNATOR)
- MEGUIARS WAX Removes Moderate Defects With High Gloss Liquid 16 Ounce Bottle Single (D30016)
- DONALDSON Oil Filter, Full-Flow, Spin-On, Outer Dia 4.25 In. 108Mm 21 Micron (P551807)
- DORMAN Exhst Flnge Stud Kit, 03147 (03147)
- DORMAN Exhaust Manifold Hardware Kit, 03415B (03415B)
- DORMAN Exhaust Stud Kit - 3/8-16 X 1-11/16 In. (03127)
- DORMAN Exhaust Manifold Hardware Kit, 03414B (03414B)
- DORMAN 03135 Exhaust Stud Kit - 7/16-14 x 2.535 In. (03135)
- DORMAN 03131 Exhaust Stud Kit - M10-1.5 x 72mm (03131)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.3-1/2 In. (510350)
- Dorman Exhaust Hardware