Shop All Emission Control Hardware & Components
Dorman
Evap Valve, 911-593
Mfr # 911-593
Zoro # G8272407
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Vehicle Fit Chrysler 2003-98, Dodge 2006-98, Eagle 1998, Jeep 2004-01, Plymouth 2000-98
- Universal Fit No
- Terminal Type Blade
- Connector Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 911-593
- Zoro # G8272407
- UPC # 885484454484
- Country of Origin Unknown
- Category Emission Control Hardware & Components
Dimensions
Port Outside Dia. | 0.708 in |
Details
Item | Vapor Canister Vent Solenoid |
Color | Black |
Vehicle Fit | Chrysler 2003-98, Dodge 2006-98, Eagle 1998, Jeep 2004-01, Plymouth 2000-98 |
Universal Fit | No |
Terminal Type | Blade |
Connector Gender | Male |
Terminal Gender | Male |
Number of Terminals | 2 |
Housing Material | Plastic; Metal |
Connector Shape | Rectangular |
Number of Ports | 2 |
Description
Evap Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Motor Switch, 2-Speed (400258)
- CAL-VAN TOOLS Oxygen Sensor Wrench (843)
- ILC Replacement for Eiko H7555-ge replacement light bulb lamp (H7555-GE EIKO)
- BUYERS PRODUCTS Tow Eye, 12,000 lb (RM1225E)
- DORMAN Exhaust Manifold, 674-812 (674-812)
- DORMAN Vapor Canister Vent Solenoid, 911-069 (911-069)
- DORMAN Vapor Canister Vent Solenoid, 911-140 (911-140)
- DORMAN Air Pump Mount, 911-901 (911-901)
- DORMAN Vacuum Reservoir, 47076 (47076)
- DORMAN Vapor Canister Purge Valve, 911-072 (911-072)
- STANDARD IGNITION Vapor Canister Purge Valve, CP533 (CP533)
- Dorman Emission Control Parts