Shop All Automotive Water Pumps
Dorman
Engine Water Pump Stud Kit, 23737
Mfr # 23737
Zoro # G5517974
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) Studs; (4) Nuts; (4) Washers
- Stud Length 35 mm
- Vehicle Fit Chevrolet S10 1994-92, GMC Sonoma 1994-92
- Material Steel
- Stud Thread Size M8-1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 23737
- Zoro # G5517974
- UPC # 37495237376
- Country of Origin China
- Category Automotive Water Pumps
Dimensions
Stud Length | 35 mm |
Stud Thread Size | M8-1.25 |
Details
Includes | (4) Studs; (4) Nuts; (4) Washers |
Vehicle Fit | Chevrolet S10 1994-92, GMC Sonoma 1994-92 |
Material | Steel |
Item | Water Pump Stud Kit |
Stud Type | Double-Ended |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO SS Screw Gauge 4 1/2" Long Stndrd/Metric (13319)
- DYNAMIC FRICTION CO Brake Hose, 350-03112 (350-03112)
- BALDWIN FILTERS Air Filter, 9-9/32 x 17 in. (RS4676)
- LISLE Side Winder Air Hose Reel (50350)
- DORMAN Engine Water Pump Pulley, 300-942 (300-942)
- DORMAN Engine Water Pump Stud Kit, 902-804 (902-804)
- DORMAN Engine Water Pump Stud Kit, 23744 (23744)
- DORMAN Engine Water Pump Inlet Tube, 626-230 (626-230)
- US MOTOR WORKS New Water Pump With Back Housing, Us9099-2 (US9099-2)
- GATES WATER PUMPS 86-80 JEEP CJ SERIES 6CYL 4.2L (43001)
- VALTERRA HYDROMAX, RV FRESH WATER PUMP. 3GPM, 55PSI (P25201)
- Dorman Automotive Water Pumps