Shop All Automotive Water Pumps
Dorman
Engine Water Pump Pulley, 300-934
Mfr # 300-934
Zoro # G6290311
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type Serpentine
- Material Steel
- Depth 1.3 in
- Diameter 5.09 in
- Vehicle Fit Buick 1995-91, Chevrolet 1995-92, Oldsmobile 1995-91, Pontiac 1995-91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 300-934
- Zoro # G6290311
- UPC # 19495227557
- Country of Origin China
- Category Automotive Water Pumps
Dimensions
Depth | 1.3 in |
Diameter | 5.09 in |
Bolt Hole Dia. | 0.26 in |
Details
Belt Type | Serpentine |
Material | Steel |
Item | Engine Water Pump Pulley |
Vehicle Fit | Buick 1995-91, Chevrolet 1995-92, Oldsmobile 1995-91, Pontiac 1995-91 |
Number of Bolt Holes | 4 |
Color | Black |
Grade | Regular |
Attachment Type | Bolt On |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLORE AUTOMOTIVE $BOOSTER HD PPS single PAC w/GENS SOLAR (TBES5000)
- POWERCOMM CB Ant 1000w Fiberglass 3ft Red (215-16330)
- PETERSON MANUFACTURING LED CLEARANCE LIGHT (M215A)
- RUGGED RIDGE HOOD CATCH SET, CHROME, 55-95 JEEP CJ AND WRANGLER (11302.01)
- DORMAN Engine Water Pump Inlet Tube, 626-230 (626-230)
- DORMAN Engine Water Pump Pulley, 300-942 (300-942)
- DORMAN Engine Water Pump Stud Kit, 23744 (23744)
- DORMAN Engine Water Pump Stud Kit, 902-804 (902-804)
- DUROMAX 3 in 220GPM 7HP Gas Engine Semi-Trash Water Pump, 3600 RPM (XP650WP)
- FLOJET 115VAC Quiet Quad Water System Pump (FL82136)
- GMB Engine Water Pump, 120-4550 (120-4550)
- Dorman Automotive Water Pumps