Shop All Automotive Water Pumps
Dorman
Engine Water Pump Inlet Tube, 626-529
Mfr # 626-529
Zoro # G6333650
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.4 in
- Color Natural
- Vehicle Fit Chrysler 2000, Dodge 2005-95, Plymouth 2001-95
- Attachment Type Hose Barb
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 626-529
- Zoro # G6333650
- UPC # 37495429412
- Country of Origin China
- Category Automotive Water Pumps
Dimensions
Outside Dia. | 1.4 in |
Details
Color | Natural |
Vehicle Fit | Chrysler 2000, Dodge 2005-95, Plymouth 2001-95 |
Attachment Type | Hose Barb |
Material | Plastic |
Item | Water Pump Inlet Tube |
Includes | Gasket |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UFLEX USA UFlex T71FC Single Cable Rotary Steering Helm (T71FC)
- ILC Replacement for MINIATURE LAMP 949 (949 MINIATURE LAMP)
- SKF Shaft Seal, 1-15/16 x 2-13/32 x 5/16", CRW1 (19215)
- GEN-Y HITCH 1 pair Heavy Duty 8 foot Aluminum Loading Ramps 15 x 96 5K Capacity Per Ramp (GH-16096)
- DORMAN Engine Water Pump Stud Kit, 23744 (23744)
- DORMAN Engine Water Pump Pulley, 300-942 (300-942)
- DORMAN Engine Water Pump Inlet Tube, 626-230 (626-230)
- DORMAN Engine Water Pump Stud Kit, 902-804 (902-804)
- GMB Engine Water Pump, 120-4550 (120-4550)
- DAYCO Water Pump, DP917 (DP917)
- GATES Engine Water Pump, 44057HD (44057HD)
- Dorman Automotive Water Pumps