Shop All Automotive Water Pumps
Dorman
Engine Water Pump Inlet Tube, 56399
Mfr # 56399
Zoro # G5783502
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Type Hose Barb
- Vehicle Fit Dodge 2003-90
- Includes Gasket
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 56399
- Zoro # G5783502
- UPC # 37495563994
- Country of Origin China
- Category Automotive Water Pumps
Dimensions
Outside Dia. | 0.64 in |
Details
Attachment Type | Hose Barb |
Vehicle Fit | Dodge 2003-90 |
Item | Water Pump Inlet Tube |
Includes | Gasket |
Material | Steel |
Color | Black |
Finish | Enamel Coated |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Flexible Coolant Hose(Heavy-Duty) - Lower, 26501 (26501)
- HALTEC Inflator Adapter (IN-95)
- EXTREME MAX Extreme Max 3006.6557 BoatTector Vinyl-Coated River Anchor - 18 lbs. (3006.6557)
- MILTON INDUSTRIES Dual Head Chuck Tire Tool (S-690)
- DORMAN Engine Water Pump Pulley, 300-942 (300-942)
- DORMAN Engine Water Pump Stud Kit, 902-804 (902-804)
- DORMAN Engine Water Pump Stud Kit, 23744 (23744)
- DORMAN Engine Water Pump Inlet Tube, 626-230 (626-230)
- US MOTOR WORKS New Water Pump, Us4037 (US4037)
- GATES Water Pump(Standard), 43099 (43099)
- A1 CARDONE New Auxiliary Coolant Pump, 5W-4010 (5W-4010)
- Dorman Automotive Water Pumps