Shop All Automotive Water Pumps
Dorman
Engine Water Pump Inlet Tube, 56398
Mfr # 56398
Zoro # G5530854
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Finish Enamel Coated
- Vehicle Fit Dodge 2002-96, Jeep 2006-91
- Attachment Type Male Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 56398
- Zoro # G5530854
- UPC # 37495563987
- Country of Origin China
- Category Automotive Water Pumps
Dimensions
Outside Dia. | 0.64 in |
Details
Material | Steel |
Color | Black |
Finish | Enamel Coated |
Item | Water Pump Inlet Tube |
Vehicle Fit | Dodge 2002-96, Jeep 2006-91 |
Attachment Type | Male Threads |
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT 60In Triple Row Led Tailgate Bar (5-Function/3-Color W/ Sequential (RS120060)
- DONALDSON INDICATORFILTER MINDER (13550100820)
- AME Manual Bead Breaker, 11 In. (71600)
- BALDWIN FILTERS Air Filter, 3-1/8 to 6-17/32 x 2-7/16 in. (PA4165)
- DORMAN Engine Water Pump Stud Kit, 902-804 (902-804)
- DORMAN Engine Water Pump Pulley, 300-942 (300-942)
- DORMAN Engine Water Pump Stud Kit, 23744 (23744)
- DORMAN Engine Water Pump Inlet Tube, 626-230 (626-230)
- US MOTOR WORKS Electric Water Pump, Us11024 (US11024)
- STIEBEL ELTRON Water Heater, Heat Pump, 80 gal. (233059)
- BOSCH Engine Auxiliary Water Pump, 0392023004 (0392023004)
- Dorman Automotive Water Pumps