Shop All Automotive Belt Tensioners & Pulleys
Dorman
Engine Timing Belt Tensioner, 420-102
Mfr # 420-102
Zoro # G6287484
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Automatic - Hydraulic
- Vehicle Fit Hyundai 2008-99, Kia 2009-01
- Material Ductile Iron
- Contact Surface Material Cast Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 420-102
- Zoro # G6287484
- UPC # 19495118442
- Country of Origin Taiwan, Province of China
- Category Automotive Belt Tensioners & Pulleys
Details
Item | Timing Belt Tensioner |
Type | Automatic - Hydraulic |
Vehicle Fit | Hyundai 2008-99, Kia 2009-01 |
Material | Ductile Iron |
Contact Surface Material | Cast Steel |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Differential Set, Rds55394 (RDS55394)
- SIEMENS Safety Switch, Non-Fusible, 30 A, Steel (GNF321A)
- STEELMAN 9-Piece Split Die Wheel Stud Repair/Rethreading Kit (60375)
- A & I PRODUCTS Autolite Spark Plug 3.5" x4.2" x1.1" (A-386)
- DORMAN Drive Belt Idler Pulley, 419-646 (419-646)
- DORMAN Drive Belt Idler Pulley Adjustment Bolt Kit, 917-951 (917-951)
- DORMAN Belt Tensioner Assembly, 419-112 (419-112)
- DORMAN Belt Tensioner Assembly, 419-100 (419-100)
- DORMAN Drive Belt Idler Pulley, 419-610 (419-610)
- DAYCO 12-17 Ford Hd-Freightliner-Intl 6.7L Hd Tensioner, 89930 (89930)
- GATES Accessory Drive Belt Tensioner Assembly, 39415 (39415)
- Dorman Automotive Belt Tensioners & Pulleys