Shop All Drain & Drip Pans
Dorman
Engine Oil Pan - Lower, 264-433
Mfr # 264-433
Zoro # G7662810
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13-1/2 in
- Application Hyundai 2010-08, Kia 2010-09
- Color Black
- Includes Drain Plug
- Depth (In.) 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 264-433
- Zoro # G7662810
- UPC # 37495539449
- Country of Origin Kuwait
- Category Drain & Drip Pans
Dimensions
Length | 13-1/2 in |
Depth (In.) | 2-3/4 in |
Strap Width | 10-3/4 in |
Drain Thread Size | M14-1.5 |
Details
Item | Engine Oil Pan |
Application | Hyundai 2010-08, Kia 2010-09 |
Color | Black |
Includes | Drain Plug |
Material of Construction | Steel |
Sump Location | Front |
Sump Type | Wet |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVAL REGRIP LARGE (PRPN61-7BL-001)
- SMPLY Propylene Glycol USP Grade, 99.9%+ Pure, Food & Pharmaceutical Grade - 1 Gallon (CHEM-PG-1G)
- SEA-DOG Motor Flush Ear Muff (521500-1)
- VELVAC Arm Cvr, Replc Kit, Bk, 96", 2020 Xg (716107)
- DORMAN Engine Oil Pan, 264-406 (264-406)
- DORMAN Engine Coolant Recovery Tank - Front, 603-100 (603-100)
- DORMAN Engine Coolant Recovery Tank - Front, 603-294 (603-294)
- DORMAN Engine Coolant Recovery Tank - Front, 603-803 (603-803)
- DORMAN Engine Oil Pan, 264-375 (264-375)
- DORMAN Engine Oil Pan - Lower, 264-356 (264-356)
- LIQUIDYNAMICS Oil Drain, Low Profile, Capacity 25 Gal. (42070)
- Dorman Drain & Drip Pans