Shop All Drain & Drip Pans
Dorman
Engine Oil Pan, 264-414
Mfr # 264-414
Zoro # G7041201
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.11 in
- Material of Construction Aluminum
- Depth (In.) 7-1/2 in
- Color Natural
- Includes Drain Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 264-414
- Zoro # G7041201
- UPC # 19495359586
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Length | 18.11 in |
Depth (In.) | 7-1/2 in |
Strap Width | 11.614 in |
Drain Thread Size | M14-1.5 |
Details
Item | Engine Oil Pan |
Material of Construction | Aluminum |
Color | Natural |
Includes | Drain Plug |
Application | Honda CR-V 2009-07 |
Sump Location | Front |
Sump Type | Wet |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 5-15/16 x 4 in. (PA669)
- PROMARINER ProTournament 240 Elite Series3 2-Bank On-Board Marine Battery Charger (53242)
- GROTE Clearance/Marker Lamp, Double Bulb, Yellow (46743)
- HI-RUN High Speed Trailer Tire, 4.80-8, 6 Ply (WD1003)
- DORMAN Engine Coolant Recovery Tank - Front, 603-100 (603-100)
- DORMAN Engine Coolant Recovery Tank - Front, 603-387 (603-387)
- DORMAN Engine Oil Pan, 264-406 (264-406)
- DORMAN Engine Coolant Recovery Tank - Front, 603-294 (603-294)
- DORMAN Engine Coolant Recovery Tank - Front, 603-803 (603-803)
- DORMAN Engine Coolant Recovery Tank - Front, 603-324 (603-324)
- SUR&R Oil Drain, 1-1/4" dia., 3" W, Metal, PK5 (DP305)
- Dorman Drain & Drip Pans