Shop All Drain & Drip Pans
Dorman
Engine Oil Pan, 264-403
Mfr # 264-403
Zoro # G6500829
product price: $88.55
/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18-1/2 in
- Depth (In.) 5-1/2 in
- Includes Drain Plug
- Application Acura 1997, Honda 1997-90, Isuzu 1997-96
- Material of Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 264-403
- Zoro # G6500829
- UPC # 19495071396
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Length | 18-1/2 in |
Depth (In.) | 5-1/2 in |
Strap Width | 10-1/2 in |
Drain Thread Size | M14-1.5 |
Details
Item | Engine Oil Pan |
Includes | Drain Plug |
Application | Acura 1997, Honda 1997-90, Isuzu 1997-96 |
Material of Construction | Steel |
Color | Black |
Sump Location | Rear |
Sump Type | Wet |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 200W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3136)
- BALDWIN FILTERS Fuel Filter, 7 13/16 in Length, 3 in Outside Dia (BF63000)
- BETTER BUILT 56IN TRUCK CHEST (79010983)
- BALDWIN FILTERS Fuel Filter, 8-1/32 x 3-11/16 x 8-1/32 In (BF5801)
- DORMAN Engine Coolant Recovery Tank - Front, 603-506 (603-506)
- DORMAN Engine Coolant Recovery Tank - Front, 603-803 (603-803)
- DORMAN Engine Coolant Recovery Tank - Front, 603-294 (603-294)
- DORMAN Engine Oil Pan - Lower, 264-356 (264-356)
- DORMAN Engine Oil Pan, 264-375 (264-375)
- DORMAN Engine Coolant Recovery Tank - Front, 603-100 (603-100)
- ATD TOOLS ATD 4-1/2 Gallon Drain Pan (5184)
- Dorman Drain & Drip Pans