Shop All Drain & Drip Pans
Dorman
Engine Oil Pan, 264-340
Mfr # 264-340
Zoro # G7066952
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Includes Drain Plug
- Depth (In.) 6 in
- Application Dodge 2012-06, Jeep 2010-05, Mitsubishi 2009-06, Ram 2011
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 264-340
- Zoro # G7066952
- UPC # 19495986485
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Length | 18 in |
Depth (In.) | 6 in |
Strap Width | 10 in |
Drain Thread Size | M14-1.5 |
Details
Item | Engine Oil Pan |
Includes | Drain Plug |
Application | Dodge 2012-06, Jeep 2010-05, Mitsubishi 2009-06, Ram 2011 |
Color | Black |
Material of Construction | Steel |
Sump Location | Rear |
Sump Type | Wet |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYROIL Brake Fluid, Bottle, 1 qt, Disc Brakes/Drum Brakes, DOT 3, Glycol, Amber (PYBF32)
- STEMCO Hubcap, Wheel, Front, 6 Hole, Oil Bath, 4-1/2 Bc (343-4024)
- BUYERS PRODUCTS 6 Inch Hook & Keeper Door Holder - Stainless Steel (DH5006SS)
- AME 32MM CheckMate, Loose Wheel Nut Indicator, PK100 (62432-100)
- DORMAN Engine Coolant Recovery Tank - Front, 603-100 (603-100)
- DORMAN Engine Coolant Recovery Tank - Front, 603-387 (603-387)
- DORMAN Engine Oil Pan, 264-406 (264-406)
- DORMAN Engine Coolant Recovery Tank - Front, 603-294 (603-294)
- DORMAN Engine Coolant Recovery Tank - Front, 603-803 (603-803)
- DORMAN Engine Coolant Recovery Tank - Front, 603-324 (603-324)
- JOHNDOW INDUSTRIES OIL DRAIN SELF EVACUATING 25 GAL (JDJDI-25HDC)
- Dorman Drain & Drip Pans