Shop All Drain & Drip Pans
Dorman
Engine Oil Pan, 264-233
Mfr # 264-233
Zoro # G6954270
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22-1/2 in
- Material of Construction Steel
- Features Baffled
- Application Dodge 2003-92
- Includes Drain Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 264-233
- Zoro # G6954270
- UPC # 19495218487
- Country of Origin China
- Category Drain & Drip Pans
Dimensions
Length | 22-1/2 in |
Depth (In.) | 9 in |
Drain Thread Size | 1/2"-20 |
Strap Width | 10-1/2 in |
Details
Item | Engine Oil Pan |
Material of Construction | Steel |
Features | Baffled |
Application | Dodge 2003-92 |
Includes | Drain Plug |
Color | Black |
Sump Location | Rear |
Sump Type | Wet |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG LINE Manual Windshield Wiper (412601-1)
- WEBOOST Cellular Signal Booster Kit, 4G, 12VDC (470135)
- GROTE Air Hose Rubber, Spring, Blue 12 ft. (81-0112-B)
- MOBIL MOBIL DELVAC 1240, 5GA PAIL (102565)
- DORMAN Engine Oil Pan, 264-375 (264-375)
- DORMAN Engine Coolant Recovery Tank - Front, 603-803 (603-803)
- DORMAN Engine Coolant Recovery Tank - Front, 603-294 (603-294)
- DORMAN Engine Coolant Recovery Tank - Front, 603-100 (603-100)
- DORMAN Engine Oil Pan - Lower, 264-356 (264-356)
- DORMAN Engine Oil Pan, 264-406 (264-406)
- YORK Drain Pan, 1.5/3.5 tons, Horizontal (S1-032-00175-001)
- Dorman Drain & Drip Pans