Shop All Drain & Drip Pans
Dorman
Engine Oil Pan, 264-005
Mfr # 264-005
Zoro # G6488664
product price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22-3/4 in
- Includes Drain Plug
- Application Ford 1997-88
- Depth (In.) 9-1/4 in
- Material of Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 264-005
- Zoro # G6488664
- UPC # 19495070665
- Country of Origin Taiwan, Province of China
- Category Drain & Drip Pans
Dimensions
Length | 22-3/4 in |
Depth (In.) | 9-1/4 in |
Strap Width | 11-1/2 in |
Drain Thread Size | 9/16"-18 |
Details
Item | Engine Oil Pan |
Includes | Drain Plug |
Application | Ford 1997-88 |
Material of Construction | Steel |
Color | Black |
Sump Type | Wet |
Sump Location | Rear |
Description
Our comprehensive line of Engine Oil Pans include drain plugs for a complete repair. Since this part is a direct replacement, the exact fit provides an additional layer of efficiency and convenience. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Jabsco Par-Max HD3 Heavy Duty Water Pressure Pump - 12V - 3 GPM - 40 P (Q301J-115S-3A)
- CAMLOCKER 71in Crossover Truck Tool Box Notched with Rail, Matte Black Aluminum (KS71UNRLMB)
- THE NOCO CO NOCO 1A Battery Charger, Battery Maintainer and Battery Desulfator - GENIUS1 (GENIUS1)
- DAYCO Auto V-Belt, Industry Number 11A0990 (15390)
- DORMAN Engine Oil Pan, 264-406 (264-406)
- DORMAN Engine Oil Pan - Lower, 264-356 (264-356)
- DORMAN Engine Coolant Recovery Tank - Front, 603-506 (603-506)
- DORMAN Engine Coolant Recovery Tank - Front, 603-100 (603-100)
- DORMAN Engine Oil Pan, 264-375 (264-375)
- DORMAN Engine Coolant Recovery Tank - Front, 603-294 (603-294)
- OEMTOOLS 4 Gal Oil Drain Pan, Green (87034)
- Dorman Drain & Drip Pans