Shop All Oil Filters
Dorman
Engine Oil Filter Housing Return Tube, 904-264
Mfr # 904-264
Zoro # G6911449
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.7 in
- Outside Dia. 1-1/2 in
- Includes Bolt; Seal
- Material Plastic; Steel; Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dorman
- MFR # 904-264
- Zoro # G6911449
- UPC # 19495927143
- Country of Origin China
- Category Oil Filters
Dimensions
Length | 6.7 in |
Outside Dia. | 1-1/2 in |
Inside Dia. | 1 in |
Details
Item | Oil Filter Return Tube |
Includes | Bolt; Seal |
Material | Plastic; Steel; Rubber |
Color | Black |
Universal Fit | No |
Vehicle Fit | Ford 2010-03, IC 2007, IC Corporation 2008-05, International 2011-02 |
End Type | Flat x Open |
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC TIRE INFLATOR TPMS DIAL W/SS HOSE (AO3082)
- GARMIN RJ45 Marine Network Cable PoE Isolation Coupler (010-10580-10)
- BATTERY DOCTOR Bolt, Brass, Brass, Positive/Negative (30300)
- BUYERS PRODUCTS 16x13x72 Inch White Steel Topsider Truck Box (1702840)
- DORMAN Engine Oil Filter Cover, 917-004 (917-004)
- BALDWIN FILTERS Oil Filter, Spin-On, Vac-Cel, Full-Flow (VT842-O)
- BOSCH Oil Filter, 3323 (3323)
- DONALDSON Lube Filter, Spin-On Full Flow, P558329 (P558329)
- DONALDSON Lube Filter, Spin-On Full Flow, P553000 (P553000)
- WIX FILTERS WL10050 Engine Oil Filter (WL10050)
- WIX FILTERS Engine Oil Filter, 57037 (57037)
- Dorman Oil Filters